Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS NS730 Plate, 1-Gang, With Jack, 6-Position 4-Conductor, Screw Terminal, Brown | CE6PUB

HUBBELL WIRING DEVICE-KELLEMS NS730 Plate, 1-Gang, With Jack, 6-Position 4-Conductor, Screw Terminal, Brown

Item: CE6PUB Model: NS730
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Plate
ColorBrown
ConnectivityScrew Terminals
Contact MaterialPhosphor Bronze
MaterialNylon
ResistancePer Tia
SizeStandard

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.03
Ship length (cm)17.78
Ship width (cm)10.16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NS730 Plate, 1-Gang, With Jack, 6-Position 4-Conductor, Screw Terminal, Brown
€8.08 /unit