Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS NPS26I Wallplate, 1-Gang, Decorator Opening, Snap-On, Ivory | BD4BGE

HUBBELL WIRING DEVICE-KELLEMS NPS26I Wallplate, 1-Gang, Decorator Opening, Snap-On, Ivory

Item: BD4BGE Model: NPS26I
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStyle Line/GFCI Wall Plate
ColorIvory
MaterialPolycarbonate
SizeStandard

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.76
Ship length (cm)14.22
Ship width (cm)8.64
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NPS26I Wallplate, 1-Gang, Decorator Opening, Snap-On, Ivory
€11.00 /unit