HUBBELL WIRING DEVICE-KELLEMS NPJ724GY Wallplate, Nylon, Mid-Sized, 1-Gang, 2.15 Inch Opening, Gray | BC8THM

HUBBELL WIRING DEVICE-KELLEMS NPJ724GY Wallplate, Nylon, Mid-Sized, 1-Gang, 2.15 Inch Opening, Gray

Item: BC8THM Model: NPJ724GY
Limited Availability
€5.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Plate
ColorGray
ConstructionMolded
CutoutOne 2.15" Opening, 2-Bolt
MaterialNylon
MountingScrew Mounting
OrientationVertical
SizeMid Size
Thickness0.06"

Shipping Info:

Ship weight (kg) 0.054
Ship width (cm)0.15
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NPJ724GY Wallplate, Nylon, Mid-Sized, 1-Gang, 2.15 Inch Opening, Gray
€5.97 /unit