Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS NP7GY Wallplate, Nylon, 1-Gang, 1.40 Inch Opening, Gray | AB2GRY 1LYA2

HUBBELL WIRING DEVICE-KELLEMS NP7GY Wallplate, Nylon, 1-Gang, 1.40 Inch Opening, Gray

Item: AB2GRY Model: NP7GYCross Ref: 1LYA2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Plate
ColorGray
ConstructionMolded
Cutout1.40"
FinishSmooth
Height1/4"
Length4.62"
MaterialNylon
MountingScrew Mounting
Number Of Gangs1
Operating Temp.-40°C to +85°C
OrientationVertical Mount
SizeStandard
Thickness0.25"
Type15/20A, 1.40" Hole Dia.
Weather ResistantNo
Width2.87"
Product TypeSingle Receptacle Wall Plate
Tamper ResistantNo

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.64
Ship length (cm)11.73
Ship width (cm)7.29
HS code3925900000
Country of OriginCN

Product Variants

ProductModelColorMaterialSizeFinishConstructionMountingWeather ResistantHeightPrice
HUBBELL WIRING DEVICE-KELLEMS NP7I Wallplate, 1-Gang, For 15 Amp 2 And 3 Wire Devices, Nylon, Smooth, Ivory | AB2GRZ 1LYA3 NP7IIvoryNylonStandardSmoothMoldedScrew MountingNo1/4"€1.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NP7GY Wallplate, Nylon, 1-Gang, 1.40 Inch Opening, Gray
€1.39 /unit