HUBBELL WIRING DEVICE-KELLEMS NP78 Wallplate, Nylon, 2-Gang, Duplex, 10.406 Inch Opening, Brown | BD2AVD

HUBBELL WIRING DEVICE-KELLEMS NP78 Wallplate, Nylon, 2-Gang, Duplex, 10.406 Inch Opening, Brown

Item: BD2AVD Model: NP78
Limited Availability
€3.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuplex Receptacle Wall Plate
ColorBrown
ConstructionMolded
CutoutOne 1.40" Opening, One Duplex
MaterialNylon
MountingScrew Mounting
OrientationVertical
SizeStandard
Thickness0.06"

Shipping Info:

Ship weight (kg) 0.045
Ship width (cm)0.15
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NP78 Wallplate, Nylon, 2-Gang, Duplex, 10.406 Inch Opening, Brown
€3.25 /unit