Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS NP18GY Wallplate, Nylon, 2-Gang, 1 Duplex, 1 Toggle, Gray | AB2GLZ 1LXR9

HUBBELL WIRING DEVICE-KELLEMS NP18GY Wallplate, Nylon, 2-Gang, 1 Duplex, 1 Toggle, Gray

Item: AB2GLZ Model: NP18GYCross Ref: 1LXR9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch/Duplex Receptacle Wall Plate
ColorGray
ConstructionMolded
CutoutOne Duplex, One Toggle
End Fitting 1One Duplex, One Toggle
FinishSmooth
MaterialNylon
MountingScrew Mounting
OrientationVertical
SizeStandard
Thickness0.06"
Weather ResistantNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)12.45
Ship length (cm)16
Ship width (cm)0.15
HS code3925900000
Country of OriginCN

Product Variants

ProductModelColorMaterialFinishConstructionCutoutEnd Fitting 1SizeWeather ResistantPrice
HUBBELL WIRING DEVICE-KELLEMS NP18I Wallplate, Nylon, 2-Gang, 1 Duplex, 1 Toggle, Ivory | AB2GMA 1LXT1 NP18IIvoryNylonSmoothMoldedOne Duplex, One Toggle-StandardNo€1.80
HUBBELL WIRING DEVICE-KELLEMS NP18W Wallplate, Nylon, 2-Gang, 1 Duplex, 1 Toggle, White | AB2GMB 1LXT2 NP18WWhiteNylonSmoothMoldedOne Duplex, One Toggle-StandardNo€1.80
HUBBELL WIRING DEVICE-KELLEMS SS18 Wallplate, 2-Gang, 1 Toggle, 1 Duplex Openings, Standard Size, Stainless Steel | AC8QHR 3D437 SS18SilverStainless SteelBrushed---StandardNo€14.55
HUBBELL WIRING DEVICE-KELLEMS SWP18 Security Wallplate, 2-Gang, 1 Toggle, 1 Duplex Openings, White, Steel | AC9VTK 3KT93 SWP18WhiteSteelZinc PlatedStampedOne Duplex, One ToggleOne Duplex, One ToggleStandardNo€73.13
HUBBELL WIRING DEVICE-KELLEMS SWP28 Security Wallplate, 3-Gang, 2 Toggle, 1 Duplex Openings, Standard Size | AC9VTQ 3KT98 SWP28WhiteSteelPowder CoatStampedOne Duplex, Two ToggleOne Duplex, Two ToggleStandardNo€124.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NP18GY Wallplate, Nylon, 2-Gang, 1 Duplex, 1 Toggle, Gray
€2.00 /unit