Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS NITS14IDC Straight Plug, Male, 4 Wire | CE6WUP

HUBBELL WIRING DEVICE-KELLEMS NITS14IDC Straight Plug, Male, 4 Wire

Item: CE6WUP Model: NITS14IDC
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Plug
ColorBlack
Conductor MaterialCopper
Conductor TypeCopper
Diameter0.38"
Number Of Conductors4
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)13.46
Ship length (cm)15.75
Ship width (cm)0.76
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsJacket TypeConductor TypeTemp. RangeDiameterColorJacket MaterialPrice
HUBBELL WIRING DEVICE-KELLEMS NCTS3110 Straight Plug, Female, With 10 M Cable, 3 Pole | CE6WTZ NCTS31103PVCCopper-20°C to +105°C0.38"BlackPVC€60.31
HUBBELL WIRING DEVICE-KELLEMS NCTS3120 Straight Plug, Female, With 20 M Cable, 3 Pole | CE6WUA NCTS31203PVCCopper-20°C to +105°C0.38"BlackPVC€97.39
HUBBELL WIRING DEVICE-KELLEMS NCTS4102 Straight Plug, Female, With 2 M Cable, 4 Pole | CE6WUG NCTS41024PVCCopper-20°C to +105°C0.38"BlackPVC€38.79
RFQ
HUBBELL WIRING DEVICE-KELLEMS NCTS4105 Straight Plug, Female, With 5 M Cable, 4 Pole | CE6WUH NCTS41054PVCCopper-20°C to +105°C0.38"BlackPVC€46.87
HUBBELL WIRING DEVICE-KELLEMS NCTS4202 Straight Plug, Female, With 2 M Cable, 4 Pole | CE6WUJ NCTS42024TPECopper-20°C to +105°C0.38"Black-€42.73
RFQ
HUBBELL WIRING DEVICE-KELLEMS NCTS4205 Straight Plug, Female, With 5 M Cable, 4 Pole | CE6WUK NCTS42054TPECopper-20°C to +105°C0.38"Black-€48.18
HUBBELL WIRING DEVICE-KELLEMS NCTS4206 Straight Plug, Female, With 6 M Cable, 4 Pole | CE6WUL NCTS42064TPECopper-20°C to +105°C0.38"Black-€58.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS NITS14IDC Straight Plug, Male, 4 Wire
€57.75 /unit