HUBBELL WIRING DEVICE-KELLEMS MEMS2312 Cable Extension, Dual Key, Length 2 M, 3 Pole | CE6WGH

HUBBELL WIRING DEVICE-KELLEMS MEMS2312 Cable Extension, Dual Key, Length 2 M, 3 Pole

Item: CE6WGH Model: MEMS2312
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€79.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Extension
ColorBlack
Conductor TypeCopper
Diameter0.59"
Jacket MaterialPVC
Jacket TypePVC
Number Of Conductors3
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.03
Ship length (cm)200
Ship width (cm)30.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS MEMS2312 Cable Extension, Dual Key, Length 2 M, 3 Pole
€79.40 /unit