Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS MEMS1424 Cable Extension, Male/Female, Single Key, Length 4 M, 4 Pole | CE6WFR

HUBBELL WIRING DEVICE-KELLEMS MEMS1424 Cable Extension, Male/Female, Single Key, Length 4 M, 4 Pole

Item: CE6WFR Model: MEMS1424
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€135.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Extension
ColorBlack
Conductor TypeCopper
Diameter0.59"
Jacket TypeTPE
Length157.48"
Number Of Conductors4
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.3
Ship length (cm)30.48
Ship width (cm)30.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS MEMS1424 Cable Extension, Male/Female, Single Key, Length 4 M, 4 Pole
€135.78 /unit