Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS MCWF2050 Duplex Conduit Feed 125v 30a 2p 3w 1-phase | AF7LKL 21XL47

HUBBELL WIRING DEVICE-KELLEMS MCWF2050 Duplex Conduit Feed 125v 30a 2p 3w 1-phase

Item: AF7LKL Model: MCWF2050Cross Ref: 21XL47
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€448.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuplex Conduit Feed Shrouded Receptacle
ColorGray
GradeGrade Industrial
MaterialValox
Mounting TypeFlush
Number Of Poles2
Number Of Wires3
Phase1
TypeShrouded
Wire TypeStandard
AfciNo
Connection OrientationStraight
Cover TypeNo Cover
Current Rating30A
Flange ShapeRectangular
Flange TypeFlanged
Housing ColorGray
Housing MaterialComposite
Ip RatingIP66
MarketIndustrial
Mount TypeFlush
Nema Enclosure Rating4X
Nema Receptacle ConfigurationL5-30R
Number Of Gangs2
PolarizedYes
Resistance PropertiesImpact Resistant, Watertight
ShroudedYes
StandardsCULUS LISTED
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)13
Ship length (cm)31.42
Ship width (cm)13
HS code8537109070
Country of OriginUS

Product Details:

    • Special Features: Conduit Feed

Product Variants

ProductModelPhaseNumber Of PolesNumber Of WiresMounting TypeColorMaterialTypeWire TypePrice
HUBBELL WIRING DEVICE-KELLEMS MCWF2020 Duplex Conduit Feed 125v 20a 2p 3w 1ph | AB6LJE 21XL44 MCWF2020123FlushGrayValoxShroudedStandard€392.22
HUBBELL WIRING DEVICE-KELLEMS MCWF2030 Duplex Conduit Feed 250v 20a 2p 3w 1-phase | AF7LKJ 21XL45 MCWF2030123FlushGrayValoxShroudedStandard€392.22
HUBBELL WIRING DEVICE-KELLEMS MCWF2040 Duplex Conduit Feed 277v 20a 2p 3w 1-phase | AF7LKK 21XL46 MCWF2040123FlushGrayValoxShroudedStandard€403.54
HUBBELL WIRING DEVICE-KELLEMS MCWF2060 Duplex Conduit Feed 250v 30a 2p 3w 1-phase | AF7LKM 21XL48 MCWF2060123FlushGrayValoxShroudedStandard€403.54
HUBBELL WIRING DEVICE-KELLEMS MCWF2070 Duplex Conduit Feed 250v 20a 3p 4w 1-phase | AF7LKN 21XL49 MCWF2070134FlushGrayValoxShroudedStandard€409.20
HUBBELL WIRING DEVICE-KELLEMS MCWF2080 Duplex Conduit Feed 250v 20a 3p 4w 3ph | AF7LKP 21XL50 MCWF2080334FlushGrayValoxShroudedStandard€409.20
HUBBELL WIRING DEVICE-KELLEMS MCWF2100 Duplex Conduit Feed 250v 30a 3p 4w 1-phase | AF7LKQ 21XL52 MCWF2100134FlushGrayValoxShroudedStandard€428.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS MCWF2050 Duplex Conduit Feed 125v 30a 2p 3w 1-phase
€448.38 /unit