HUBBELL WIRING DEVICE-KELLEMS MCMA1512 Angle Plug, Female, Single Key, With 3 M Cable, 5 Pole | CE6VWG

HUBBELL WIRING DEVICE-KELLEMS MCMA1512 Angle Plug, Female, Single Key, With 3 M Cable, 5 Pole

Item: CE6VWG Model: MCMA1512
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€64.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Plug
ColorBlack
Conductor MaterialCopper
Conductor TypeCopper
Diameter0.67"
Jacket MaterialPVC
Jacket TypePVC
Number Of Conductors5
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.03
Ship length (cm)200
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsDiameterJacket TypeConductor TypeTemp. RangeColorJacket MaterialPrice
HUBBELL WIRING DEVICE-KELLEMS MCMA13110 Angle Plug, Female, Single Key, With 10 M Cable, 3 Pole | CE6VUQ MCMA1311030.67"PVCCopper-20°C to +105°CBlackPVC€98.70
HUBBELL WIRING DEVICE-KELLEMS MCMA1316 Angle Plug, Female, Single Key, With 6 M Cable, 3 Pole | CE6VUV MCMA131630.67"PVCCopper-20°C to +105°CBlackPVC€80.01
HUBBELL WIRING DEVICE-KELLEMS MCMA13212 Angle Plug, Female, Single Key, With 12 M Cable, 3 Pole | CE6VUW MCMA1321230.67"TPECopper-20°C to +105°CBlack-€158.91
HUBBELL WIRING DEVICE-KELLEMS MCMA1324 Angle Plug, Female, Single Key, With 5 M Cable, 3 Pole | CE6VUY MCMA132430.67"TPECopper-20°C to +105°CBlack-€88.69
HUBBELL WIRING DEVICE-KELLEMS MCMA1325 Angle Plug, Female, Single Key, With 6 M Cable, 3 Pole | CE6VUZ MCMA132530.67"TPECopper-20°C to +105°CBlack-€110.41
HUBBELL WIRING DEVICE-KELLEMS MCMA13610 Angle Plug, Female, Single Key, With 10 M Cable, 3 Pole | CE6VVA MCMA1361030.67"PVCCopper-20°C to +105°CBlackPVC€39.80
HUBBELL WIRING DEVICE-KELLEMS MCMA1362 Angle Plug, Female, Single Key, With 2 M Cable, 3 Pole | CE6VVB MCMA136230.67"PVCCopper-20°C to +105°CBlackPVC€35.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS MCMA1512 Angle Plug, Female, Single Key, With 3 M Cable, 5 Pole
€64.96 /unit