Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS MCMA1411 Angle Plug, Female, Single Key, With 1 M Cable, 4 Pole | CE6VVH

HUBBELL WIRING DEVICE-KELLEMS MCMA1411 Angle Plug, Female, Single Key, With 1 M Cable, 4 Pole

Item: CE6VVH Model: MCMA1411
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Plug
ColorBlack
Conductor MaterialCopper
Conductor TypeCopper
Diameter0.67"
Jacket MaterialPVC
Jacket TypePVC
Number Of Conductors4
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.52
Ship length (cm)100
Ship width (cm)30.48

Product Variants

ProductModelNumber Of ConductorsDiameterJacket TypeConductor TypeTemp. RangeColorJacket MaterialPrice
HUBBELL WIRING DEVICE-KELLEMS MCMA13110 Angle Plug, Female, Single Key, With 10 M Cable, 3 Pole | CE6VUQ MCMA1311030.67"PVCCopper-20°C to +105°CBlackPVC€98.70
HUBBELL WIRING DEVICE-KELLEMS MCMA1316 Angle Plug, Female, Single Key, With 6 M Cable, 3 Pole | CE6VUV MCMA131630.67"PVCCopper-20°C to +105°CBlackPVC€80.01
HUBBELL WIRING DEVICE-KELLEMS MCMA13212 Angle Plug, Female, Single Key, With 12 M Cable, 3 Pole | CE6VUW MCMA1321230.67"TPECopper-20°C to +105°CBlack-€158.91
HUBBELL WIRING DEVICE-KELLEMS MCMA1324 Angle Plug, Female, Single Key, With 5 M Cable, 3 Pole | CE6VUY MCMA132430.67"TPECopper-20°C to +105°CBlack-€88.69
HUBBELL WIRING DEVICE-KELLEMS MCMA1325 Angle Plug, Female, Single Key, With 6 M Cable, 3 Pole | CE6VUZ MCMA132530.67"TPECopper-20°C to +105°CBlack-€110.41
HUBBELL WIRING DEVICE-KELLEMS MCMA13610 Angle Plug, Female, Single Key, With 10 M Cable, 3 Pole | CE6VVA MCMA1361030.67"PVCCopper-20°C to +105°CBlackPVC€39.80
HUBBELL WIRING DEVICE-KELLEMS MCMA1362 Angle Plug, Female, Single Key, With 2 M Cable, 3 Pole | CE6VVB MCMA136230.67"PVCCopper-20°C to +105°CBlackPVC€35.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS MCMA1411 Angle Plug, Female, Single Key, With 1 M Cable, 4 Pole
€51.38 /unit