HUBBELL WIRING DEVICE-KELLEMS MBMS22325 Receptacle, Male, Dual Key, 5 A, 2 Pole, Size 1/4 Inch Npt | CE6VTU

HUBBELL WIRING DEVICE-KELLEMS MBMS22325 Receptacle, Male, Dual Key, 5 A, 2 Pole, Size 1/4 Inch Npt

Item: CE6VTU Model: MBMS22325
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps5A
Conductor Size#22 AWG
Conductor TypeCopper
ConstructionMetallic Shell
MaterialComposite
Number Of Conductors2
Number Of Poles2
Voltage300V
Wattage1500 W

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS MBMS22325 Receptacle, Male, Dual Key, 5 A, 2 Pole, Size 1/4 Inch Npt