Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS M123SP Toggle Switch Spdt 3 Connector On/off/on | AC9QGK 3HZ92

HUBBELL WIRING DEVICE-KELLEMS M123SP Toggle Switch Spdt 3 Connector On/off/on

Item: AC9QGK Model: M123SPCross Ref: 3HZ92
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Actuator ColorBlack
Actuator Length0.67"
Actuator StyleFlattened Lever
Contact FormSPDT
Dc Contact Rating15A Inductive Load, 5A Lamp Load @ 12V
Diameter1/2"
Number Of Connections3
Operating Temp.-10°F to +105°F
Recommended UseBilge Pumps, Speed Selector, Lights, Navigation Lights
Stem Length0.37"
Terminal Size0.43"
Terminal TypeSolder Lug, Tab
Thread ClassClass 2A
Thread Size0.47"-32
Thread TypeCoarse
Base TypeFlat
FeaturesBlack
IncludesLock Nuts
Ip RatingNot Rated
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNo Enclosure
Number Of Poles1
Number Of Positions3
Operating Temperature - Maximum105°F
Operating Temperature - Minimum-10°F
Operator Illumination StyleNon-Illuminated
Overall Depth2.35"
Overall Height3/4"
Overall Width1.37"
Panel Mounting Hole Diameter0.48"
Product TypeMarine Toggle Switch
Resistance PropertiesCorrosion Resistant
SeriesMARINE Series
Stem Diameter0.48"
Stem Thread Size15/32-32 UNC-2A
Switch Function ConfigurationOn/Off/On
Terminal Connection TypeSpade Terminals

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.79
Ship length (cm)12.7
Ship width (cm)7.37
HS code8536509040
Country of OriginCN

Product Details:

    • Stem Color (Black)

Product Variants

ProductModelActuator LengthNumber Of ConnectionsContact FormOperating Temp.DiameterStem LengthActuator StyleActuator ColorPrice
HUBBELL WIRING DEVICE-KELLEMS M123MMSP Toggle Switch Spdt On/off/ On | AC9QGH 3HZ90 M123MMSP4/5"3SPDT-10°F to +105°F1/2"0.37"Flattened LeverBlack€19.29
HUBBELL WIRING DEVICE-KELLEMS M123MSP Toggle Switch Spdt On/off/on | AC9QGJ 3HZ91 M123MSP0.67"3SPDT-10°F to +105°F1/2"0.37"Flattened LeverBlack€18.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS M123SP Toggle Switch Spdt 3 Connector On/off/on
€19.57 /unit