Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS M001SGGF0 Power Distribution Assembly, With Ground Fault, 1 Gang, 20 A, 125 V | AB9MNR 2DZR9

HUBBELL WIRING DEVICE-KELLEMS M001SGGF0 Power Distribution Assembly, With Ground Fault, 1 Gang, 20 A, 125 V

Item: AB9MNR Model: M001SGGF0Cross Ref: 2DZR9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€633.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Assembly w/GFCI
Cable EntryPlug In
Capacity671.84 cu. in.
ColorGray
Depth7 3/5"
GradeGrade Industrial
Height10 2/5"
MaterialComposite
Mounting StyleScrew
Number Of Poles2
Number Of Wires3
Voltage125V AC
Width8 1/2"
Component TypePower System Distribution Assembly
Current Rating20A
Housing MaterialComposite
Nema Enclosure Rating1
Number Of Receptacles1
Voltage Rating125V

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)26.42
Ship length (cm)26.42
Ship width (cm)21.59
HS code8537109070
Country of OriginUS

Product Variants

ProductModelHeightVoltageColorMaterialMounting StyleCable EntryNumber Of WiresNumber Of PolesPrice
HUBBELL WIRING DEVICE-KELLEMS M002SGGF0 Power Distribution Assembly, With Ground Fault, 2 Gang, 20 A, 125 V | AB9MNU 2DZT2 M002SGGF08.9"125V ACGrayCompositeScrewPlug In32€622.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS M001SGGF0 Power Distribution Assembly, With Ground Fault, 1 Gang, 20 A, 125 V
€633.60 /unit