Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS LNP21B Cord Connector Locknut Nylon Pg21 | AB9MLX 2DZH3

HUBBELL WIRING DEVICE-KELLEMS LNP21B Cord Connector Locknut Nylon Pg21

Item: AB9MLX Model: LNP21BCross Ref: 2DZH3
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Profile Cord Connector Locknut
Conduit Sub-categoryLocknut
MaterialNylon
Overall Length1.891"
TypeNon Metallic
ColorBlack, Gray
Compatible Conduit TypeThreaded Metallic Conduit
For Use WithThreaded Metallic Conduit
Hub SizePG21
Liquid-tightYes
StandardsCSA CERTIFIED, UL LISTED
Thread SizePG21
Thread TypePG

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)16.51
Ship length (cm)4.8
Ship width (cm)16
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOverall LengthMaterialTypePrice
HUBBELL WIRING DEVICE-KELLEMS LNP7B Cord Connector Locknut Nylon Pg7 | AB9MLY 2DZH4 LNP7B1.156"NylonNon Metallic€0.64
HUBBELL WIRING DEVICE-KELLEMS LNP9B Cord Connector Locknut Nylon Pg9 | AB9MLZ 2DZH5 LNP9B1 1/4"NylonNon Metallic€0.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS LNP21B Cord Connector Locknut Nylon Pg21
€1.23 /unit