Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IN430DF Replacement Iec Pin And Sleeve Interior, Female, 30 A, 4 Wire, Black | AH2BNT 24JP28

HUBBELL WIRING DEVICE-KELLEMS IN430DF Replacement Iec Pin And Sleeve Interior, Female, 30 A, 4 Wire, Black

Item: AH2BNT Model: IN430DFCross Ref: 24JP28
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€306.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Iec Pin and Sleeve Interior
Amps30A
ColorBlack
Exposure ConditionsWateright
Fits BrandHubbell Wiring Device-Kellems
MaterialThermoset
Mounting StyleScrew
Number Of Poles3.0
Number Of Wires4.0
Compatible Device Current30A
Compatible Device Wire Number4
Current Rating30A
For Use WithConnectors, Receptacles
GenderFemale
Grounding StyleIEC
Voltage Rating250V AC

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.14
Ship length (cm)10.1
Ship width (cm)6.14
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PolesNumber Of WiresAmpsVoltageWire SizeMounting StyleExposure ConditionsPrice
HUBBELL WIRING DEVICE-KELLEMS IN330BM Replacement Iec Pin And Sleeve Interior, Male, 30 A, 3 Wire, Black | AH2BNM 24JN70 IN330BMThermoplastic2.03.030A-12 AWG to 10 AWGScrewWateright€234.36
HUBBELL WIRING DEVICE-KELLEMS IN320BM Replacement Iec Pin And Sleeve Interior, Male, 20 A, 3 Wire, Black | AH2BNP 24JN77 IN320BMThermoplastic2.03.016A100-130V AC14 AWG to 10 AWGScrewWateright€171.43
HUBBELL WIRING DEVICE-KELLEMS IN430DM Replacement Iec Pin And Sleeve Interior, Male, 30 A, 4 Wire, Black | AH2BNU 24JP29 IN430DMThermoplastic3.04.030A-12 AWG to 10 AWGScrewWateright€262.65
HUBBELL WIRING DEVICE-KELLEMS IN3100BF Replacement Iec Pin And Sleeve Interior, Female, 100 A, 3 Wire, Black | CE6THG IN3100BFThermoset2.03.0100A--ScrewWateright€467.66
HUBBELL WIRING DEVICE-KELLEMS IN360BF Replacement Iec Pin And Sleeve Interior, Female, 60 A, 3 Wire, Black | CE6THQ IN360BFThermoset2.03.060A--ScrewWateright€353.57
HUBBELL WIRING DEVICE-KELLEMS IN4100CM Replacement Iec Pin And Sleeve Interior, Male, 100 A, 4 Wire, Black | CE6THT IN4100CMThermoplastic3.04.0100A-#3 AWG to #1/0 AWGScrewWateright€503.49
HUBBELL WIRING DEVICE-KELLEMS IN4100DF Replacement Iec Pin And Sleeve Interior, Female, 100 A, 4 Wire, Black | CE6THU IN4100DFThermoset3.04.0100A--ScrewWateright€503.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IN430DF Replacement Iec Pin And Sleeve Interior, Female, 30 A, 4 Wire, Black
€306.42 /unit