Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IN420CM Replacement Iec Pin And Sleeve Interior, Male, 20 A, 4 Wire, Black | CE6THZ

HUBBELL WIRING DEVICE-KELLEMS IN420CM Interior, 4W, 20A, Male

Item: CE6THZ Model: IN420CMCross Ref: 24JN73
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€197.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Interior
Amps20A
ColorBlack
Exposure ConditionsWateright
MaterialThermoplastic
Mounting StyleScrew
Number Of Poles3.0
Number Of Wires4.0
Wire Size14 AWG to 10 AWG
Compatible Device Current20A
Current Rating20A
GenderMale
Grounding StyleIEC
Voltage Rating125/250V AC

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.14
Ship length (cm)10.1
Ship width (cm)6.14
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PolesNumber Of WiresAmpsWire SizeMounting StyleExposure ConditionsVoltagePrice
HUBBELL WIRING DEVICE-KELLEMS IN320AF Replacement Iec Pin And Sleeve Interior, Female, 20 A, 3 Wire, Black | CE6THH IN320AFThermoset2.03.020A-ScrewWateright-€171.43
HUBBELL WIRING DEVICE-KELLEMS IN320AM Replacement Iec Pin And Sleeve Interior, Male, 20 A, 3 Wire, Black | CE6THJ IN320AMThermoplastic2.03.020A14 AWG to 10 AWGScrewWateright-€171.43
HUBBELL WIRING DEVICE-KELLEMS IN330BF Replacement Iec Pin And Sleeve Interior, Female, 30 A, 3 Wire, Black | CE6THM IN330BFThermoset2.03.030A-ScrewWateright220-240V AC€234.36
HUBBELL WIRING DEVICE-KELLEMS IN420CF Replacement Iec Pin And Sleeve Interior, Female, 20 A, 4 Wire, Black | CE6THY IN420CFThermoset3.04.020A-ScrewWateright-€178.10
HUBBELL WIRING DEVICE-KELLEMS IN430CF Replacement Iec Pin And Sleeve Interior, Female, 30 A, 4 Wire, Black | CE6TJC IN430CFThermoset3.04.030A-ScrewWateright-€262.65
HUBBELL WIRING DEVICE-KELLEMS IN430CM Replacement Iec Pin And Sleeve Interior, Male, 30 A, 4 Wire, Black | CE6TJD IN430CMThermoplastic3.04.030A12 AWG to 10 AWGScrewWateright-€262.65
HUBBELL WIRING DEVICE-KELLEMS IN5100EM Replacement Iec Pin And Sleeve Interior, Male, 100 A, 5 Wire, Black | CE6TJN IN5100EMThermoplastic4.05.0100A#3 AWG to #1/0 AWGScrewWateright-€537.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IN420CM Interior, 4W, 20A, Male
€197.89 /unit