Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IN3100AM Replacement Iec Pin And Sleeve Interior, Male, 100 A, 3 Wire, Black | CE6THF

HUBBELL WIRING DEVICE-KELLEMS IN3100AM Replacement Iec Pin And Sleeve Interior, Male, 100 A, 3 Wire, Black

Item: CE6THF Model: IN3100AM
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€519.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Iec Pin and Sleeve Interior
Amps100A
ColorBlack
Exposure ConditionsWateright
MaterialThermoplastic
Mounting StyleScrew
Number Of Poles2.0
Number Of Wires3.0
Wire Size#3 AWG to #1/0 AWG

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)8.26
Ship length (cm)16.97
Ship width (cm)8.26
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IN3100AM Replacement Iec Pin And Sleeve Interior, Male, 100 A, 3 Wire, Black
€519.62 /unit