Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IMH110ST2GY Av Istation Module, Hdmi, 110 Termination, Set, Active, 2-Unit, Gray | BD4KLE

HUBBELL WIRING DEVICE-KELLEMS IMH110ST2GY Av Istation Module, Hdmi, 110 Termination, Set, Active, 2-Unit, Gray

Item: BD4KLE Model: IMH110ST2GY
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€570.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemiStation Module
Connectivity110 Punch Down Block
Contact MaterialCopper
Resistance100 ohms

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)11.08
Ship length (cm)16.64
Ship width (cm)13.78
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IMH110ST2GY Av Istation Module, Hdmi, 110 Termination, Set, Active, 2-Unit, Gray
€570.35 /unit