Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IM1IA15GY Av Plate, Infini Module, 1 Port, 1.5 Unit, Gray | CE6NPC

HUBBELL WIRING DEVICE-KELLEMS IM1IA15GY Av Plate, Infini Module, 1 Port, 1.5 Unit, Gray

Item: CE6NPC Model: IM1IA15GY
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAudio/Video Wall Plate
ColorGray
ConstructionABS
CutoutIstation
End Fitting 1Istation
MaterialABS
OrientationHorizontal

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.52
Ship length (cm)21.59
Ship width (cm)10.16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IM1IA15GY Av Plate, Infini Module, 1 Port, 1.5 Unit, Gray
€6.02 /unit