Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IG5362ISA Duplex Receptacle, 20A 125V, Ivory, With Light And Alarm | BD4VKG

HUBBELL WIRING DEVICE-KELLEMS IG5362ISA Duplex Receptacle, 20A 125V, Ivory, With Light And Alarm

Item: BD4VKG Model: IG5362ISA
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€190.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle w/Isolated Ground
Amps20A
ColorIvory
ConnectivityTerminal Screws
Frequency60 Hz
IndicatorLed And Audible Alarm
MaterialComposite
Nema RatingNEMA 5-20R
Operating Temp.+32°F to +140°F
OutletStraight Blade
Phase1
Voltage125V

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.32
Ship length (cm)10.92
Ship width (cm)5.59
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IG5362ISA Duplex Receptacle, 20A 125V, Ivory, With Light And Alarm
€190.34 /unit