Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IG5352GY Straight Receptacle, Duplex, 20A 125V, Gray, Back And Side Wired, 1 Pk | AD7PJZ 4FTY5

HUBBELL WIRING DEVICE-KELLEMS IG5352GY Straight Receptacle, Duplex, 20A 125V, Gray, Back And Side Wired, 1 Pk

Item: AD7PJZ Model: IG5352GYCross Ref: 4FTY5
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
Application EnvironmentIndustrial Environments
ColorGray
ConnectivityBack And Side Wired Screw Terminals
DutyHeavy Duty
GradeGrade Industrial
Height1.07"
Length3 7/25"
MaterialNylon
Max. Hp1 hp
Mounting TypeFlush
Nema RatingNEMA 5-20R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
Outlet TypeDuplex
Phase1
Power IndicatorNo
Prod. DescriptionSmooth Face
Surge ProtectionNo
Voltage125V
Wattage2500 W
Weather ResistantNo
Width1.57"
Wire Size12 AWG to 10 AWG
Wiring MethodBack And Side
AfciNo
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Current Rating20A
Face Plate Height2.7"
Face TypeSmooth
GfciNo
GroundingIsolated Ground
Housing ColorGray
Housing MaterialNylon
IncludesGrounding Clip, Mounting Hardware
Includes Mounting HardwareYes
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
Overall Depth1.1"
Receptacle TypeDuplex
StandardsCSA CERTIFIED C22.2 NO. 42 FILE 285, FEDERAL SPECIFICATION W-C-596, NEMA WD-6, UL 498 FILE E2186
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.72
Ship length (cm)8.33
Ship width (cm)3.99
HS code8536698000
Country of OriginCN

Product Details:

    • 2-Pole 3-Wire Grounding

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IG5352GY Straight Receptacle, Duplex, 20A 125V, Gray, Back And Side Wired, 1 Pk
€22.57 /unit