Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS IG15DRGRY Straight Receptacle, Duplex, Smooth Face, 15A 125V, Back And Side Wired, Gray | AD7HWX 4ENJ1

HUBBELL WIRING DEVICE-KELLEMS IG15DRGRY Straight Receptacle, Duplex, Smooth Face, 15A 125V, Back And Side Wired, Gray

Item: AD7HWX Model: IG15DRGRYCross Ref: 4ENJ1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
Application EnvironmentCommercial Environments
ColorGray
ConnectivityBack And Side Wired Screw Terminals
GradeCommercial
Height3 7/25"
Length1.29"
MaterialNylon
Max. Hp1/2 hp
Mounting TypeFlush
Nema RatingNEMA 5-15R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
Outlet TypeDecorator Duplex
Phase1
Power IndicatorNo
Prod. DescriptionDecorator Face Isolated Ground
Surge ProtectionNo
Voltage125V
Wattage1875 W
Weather ResistantNo
Width0.83"
Wire Size14 AWG to 10 AWG
Wiring MethodBack And Side
AfciNo
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Current Rating15A
Face Plate Height2.7"
Face Plate Width1.3"
GfciNo
GroundingIsolated Ground
Horsepower Rating1/2 hp
Housing ColorGray
Housing MaterialNylon
IncludesGrounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Includes Mounting HardwareYes
Maximum Operating Temperature167°F
Maximum Wire Size10 AWG
Minimum Operating Temperature-40°F
Minimum Wire Size14 AWG
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
Nema Enclosure Rating1
Nema Receptacle ConfigurationNEMA 5-15R
Overall Depth3.3"
PolarizedYes
Receptacle TypeDecorator Duplex
Special ResistanceCorrosion Resistant
StandardsCSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, NEMA WD-6, UL 498 FILE E2186
Ul 94 Flammability RatingV-2
Voltage Rating125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)8.33
Ship length (cm)3.28
Ship width (cm)2.11
HS code8536698000
Country of OriginCN

Product Details:

    • 2-Pole 3-Wire Grounding, Corrosion Resistant

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IG15DRGRY Straight Receptacle, Duplex, Smooth Face, 15A 125V, Back And Side Wired, Gray
€14.62 /unit