HUBBELL WIRING DEVICE-KELLEMS IDF42 Wall Mount Cabinet, 42 H X 24.2 W X 10 Inch D, Light Gray, Unloaded | CE6PXM

HUBBELL WIRING DEVICE-KELLEMS IDF42 Wall Mount Cabinet, 42 H X 24.2 W X 10 Inch D, Light Gray, Unloaded

Item: CE6PXM Model: IDF42
In Stock

Get it by Thursday, Jun 12

€1,388.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
Capacity11424 cu. in.
Height42"
Thickness0.062"
Width27 1/5"

Shipping Info:

Ship weight (kg) 28.125
Ship height (cm)106.68
Ship length (cm)111.51
Ship width (cm)69.09
Country of OriginUS

Product Details:

    • Re-Box Commercial Cabinet

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IDF42 Wall Mount Cabinet, 42 H X 24.2 W X 10 Inch D, Light Gray, Unloaded
€1,388.14 /unit