HUBBELL WIRING DEVICE-KELLEMS IDEV0010HW Smart Switch, Alexa In-Built, Input 125VAC, 60Hz | CE6RTZ

HUBBELL WIRING DEVICE-KELLEMS IDEV0010HW Smart Switch, Alexa In-Built, Input 125VAC, 60Hz

Item: CE6RTZ Model: IDEV0010HW
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWireless Wall Switch
Amps Rating15A
Frequency60 Hz
Max. Hp1/2 hp
Output Voltage125V AC

Shipping Info:

Ship height (cm)10.49
Ship length (cm)4.37
Ship width (cm)4.5
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS IDEV0010HW Smart Switch, Alexa In-Built, Input 125VAC, 60Hz