HUBBELL WIRING DEVICE-KELLEMS HSQ36S36 Cabinet Component, 36 H X 36 Inch D, Solid Door, Black | CE6PXC

HUBBELL WIRING DEVICE-KELLEMS HSQ36S36 Cabinet Component, 36 H X 36 Inch D, Solid Door, Black

Item: CE6PXC Model: HSQ36S36
In Stock

Get it by Tuesday, Jun 10

€2,699.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemData/Communication Cabinet
Capacity31363.2 cu. in.
Depth36"
Height36"
Material Thickness0.078"
Width24 1/5"

Shipping Info:

Ship weight (kg) 83.7
Ship height (cm)91.44
Ship length (cm)105.41
Ship width (cm)61.47
Country of OriginUS

Product Details:

    • Quadcab Cabinet

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HSQ36S36 Cabinet Component, 36 H X 36 Inch D, Solid Door, Black
€2,699.89 /unit