Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HRMS05503 Receptacle, Straight, Female, With 3 Feet Cable, 10 A, 5 Pole | CE6VQL

HUBBELL WIRING DEVICE-KELLEMS HRMS05503 Receptacle, Straight, Female, With 3 Feet Cable, 10 A, 5 Pole

Item: CE6VQL Model: HRMS05503
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€48.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps10A
Conductor Size#16 AWG
Conductor TypeCopper
ConstructionMetallic Shell
MaterialComposite
Number Of Conductors5
Number Of Poles5
Voltage600V
Wattage6000 W

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)91.44
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HRMS05503 Receptacle, Straight, Female, With 3 Feet Cable, 10 A, 5 Pole
€48.93 /unit