Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HRMF05501 Receptacle, Flange, Female, 10 A, 5 Pole | CE6VPN

HUBBELL WIRING DEVICE-KELLEMS HRMF05501 Receptacle, Flange, Female, 10 A, 5 Pole

Item: CE6VPN Model: HRMF05501
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps10A
Conductor Size#16 AWG
Conductor TypeCopper
ConstructionMetallic Shell
MaterialComposite
Number Of Conductors5
Number Of Poles5
Voltage600V
Wattage6000 W

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.3
Ship length (cm)15.24
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HRMF05501 Receptacle, Flange, Female, 10 A, 5 Pole
€85.42 /unit