HUBBELL WIRING DEVICE-KELLEMS HJMS05103 Jumper Cable, 5 Pole, Length 3 Feet | CE6UZF

HUBBELL WIRING DEVICE-KELLEMS HJMS05103 Jumper Cable, 5 Pole, Length 3 Feet

Item: CE6UZF Model: HJMS05103
Limited Availability
€109.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJumper Cable
ColorBlack
Conductor TypeCopper
Diameter0.99"
Jacket TypeSEOOW
Number Of Conductors5
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 0.27
Ship length (cm)91.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HJMS05103 Jumper Cable, 5 Pole, Length 3 Feet
€109.96 /unit