HUBBELL WIRING DEVICE-KELLEMS HJMS03106 Jumper Cable, 3 Pole, Length 6 Feet | CE6WYE

HUBBELL WIRING DEVICE-KELLEMS HJMS03106 Jumper Cable, 3 Pole, Length 6 Feet

Item: CE6WYE Model: HJMS03106
Limited Availability
€73.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemJumper Cable
ColorBlack
Conductor TypeCopper
Diameter0.99"
Jacket TypeSEOOW
Number Of Conductors3
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 0.3375
Ship length (cm)182.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HJMS03106 Jumper Cable, 3 Pole, Length 6 Feet
€73.54 /unit