Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HI630AE Patch Cord, Cat 6 Rj-45 To Rj-45, 30 Ft Length | CE6PGZ

HUBBELL WIRING DEVICE-KELLEMS HI630AE Patch Cord, Cat 6 Rj-45 To Rj-45, 30 Ft Length

Item: CE6PGZ Model: HI630AE
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€275.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cord
Attenuation0.1 dB
Cord Length360"
Number Of Conductors8
Outside Dia.0.23"
Voltage Rating600 kV AC
Wire Size#24 AWG

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)3.05
Ship length (cm)27.94
Ship width (cm)20.32
Country of OriginUS

Product Details:

    • Hi-Impact

Product Variants

ProductModelCord LengthOutside Dia.AttenuationNumber Of ConductorsWire SizeVoltage RatingColorPrice
HUBBELL WIRING DEVICE-KELLEMS HI603AA Patch Cord, Cat 6 Rj-45 To Cat 6 Rj-45, 3 Ft Length | CE6PGA HI603AA36"0.23"0.1 dB8#24 AWG600 kV AC-€71.14
HUBBELL WIRING DEVICE-KELLEMS HI603AE Patch Cord, Cat 6 Rj-45 To Rj-45, 3 Ft Length | CE6PGB HI603AE36"0.23"0.1 dB8#24 AWG600 kV AC-€116.20
HUBBELL WIRING DEVICE-KELLEMS HI603EE Patch Cord, Cat 6 Rj-45 To Cat 6 Rj-45, 3 Ft Length | CE6PGC HI603EE36"0.23"0.1 dB8#24 AWG600 kV AC-€160.75
HUBBELL WIRING DEVICE-KELLEMS HI605AA Patch Cord, Cat 6 Rj-45 To Cat 6 Rj-45, 5 Ft Length | CE6PGD HI605AA60"0.23"0.1 dB8#24 AWG600 kV AC-€80.70
RFQ
HUBBELL WIRING DEVICE-KELLEMS HI605AE Patch Cord, Cat 6 Rj-45 To Rj-45, 5 Ft Length | CE6PGE HI605AE60"0.23"0.1 dB8#24 AWG600 kV AC-€126.01
RFQ
HUBBELL WIRING DEVICE-KELLEMS HI605EE Patch Cord, Cat 6 Rj-45 To Cat 6 Rj-45, 5 Ft Length | CE6PGF HI605EE60"0.23"0.1 dB8#24 AWG600 kV AC-€170.80
RFQ
HUBBELL WIRING DEVICE-KELLEMS HI607AE Patch Cord, Cat 6 Rj-45 To Rj-45, 7 Ft Length | CE6PGH HI607AE84"0.23"0.1 dB8#24 AWG600 kV AC-€135.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HI630AE Patch Cord, Cat 6 Rj-45 To Rj-45, 30 Ft Length
€275.72 /unit