Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HCMA02112 Angle Plug, Female, With 12 Feet Cable, 2 Pole | CE6UNY

HUBBELL WIRING DEVICE-KELLEMS HCMA02112 Angle Plug, Female, With 12 Feet Cable, 2 Pole

Item: CE6UNY Model: HCMA02112
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€61.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Plug
ColorBlack
Conductor MaterialCopper
Conductor TypeCopper
Diameter1.03"
Jacket TypeSEOOW
Number Of Conductors3
Temp. Range-20°C to +105°C

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)4.83
Ship length (cm)30.48
Ship width (cm)30.48

Product Variants

ProductModelNumber Of ConductorsDiameterJacket TypeVoltageColorConductor TypeTemp. RangeOperating Temp.Price
HUBBELL WIRING DEVICE-KELLEMS HCMA02103 Angle Plug, Female, With 3 Feet Cable, 2 Pole | CE6UNW HCMA0210321.03"SEOOW-BlackCopper-20°C to +105°C-€35.16
HUBBELL WIRING DEVICE-KELLEMS HCMA02106 Angle Plug, Female, With 6 Feet Cable, 2 Pole | CE6UNX HCMA0210621.03"SEOOW-BlackCopper-20°C to +105°C-€42.13
RFQ
HUBBELL WIRING DEVICE-KELLEMS HCMA03103 Angle Plug, Female, With 3 Feet Cable, 3 Pole | CE6UNZ HCMA0310331.03"SEOOW-BlackCopper-20°C to +105°C-€39.60
HUBBELL WIRING DEVICE-KELLEMS HCMA03106 Angle Plug, Female, With 6 Feet Cable, 3 Pole | CE6UPA HCMA0310631.03"SEOOW-BlackCopper-20°C to +105°C-€47.38
RFQ
HUBBELL WIRING DEVICE-KELLEMS HCMA031100 Angle Plug, Female, With 100 Feet Cable, 3 Pole | CE6UPB HCMA03110031.03"SEOOW-BlackCopper-20°C to +105°C-€313.17
HUBBELL WIRING DEVICE-KELLEMS HCMA03112 Angle Plug, Female, With 12 Feet Cable, 3 Pole | CE6UPC HCMA0311231.03"SEOOW-BlackCopper-20°C to +105°C-€62.94
HUBBELL WIRING DEVICE-KELLEMS HCMA031150 Angle Plug, Female, With 150 Feet Cable, 3 Pole | CE6UPD HCMA03115031.03"SEOOW-BlackCopper-20°C to +105°C-€389.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HCMA02112 Angle Plug, Female, With 12 Feet Cable, 2 Pole
€61.85 /unit