HUBBELL WIRING DEVICE-KELLEMS HC6P05 Patch Cord, Cat 6, Slim, 5 Ft Length, Purple | CE6PET

HUBBELL WIRING DEVICE-KELLEMS HC6P05 Patch Cord, Cat 6, Slim, 5 Ft Length, Purple

Item: CE6PET Model: HC6P05
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€23.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cord
Attenuation0.1 dBA
ColorPurple
Cord Length5 ft.
Outside Dia.0.218"
Wire Size#24 AWG

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)1.27
Ship length (cm)152.4
Ship width (cm)22.86
Country of OriginUS

Product Details:

    • Copper Solution, Nextspeed Patch Cord

Product Variants

ProductModelColorCord LengthOutside Dia.AttenuationWire SizePrice
HUBBELL WIRING DEVICE-KELLEMS HC6BK01 Patch Cord, Cat 6, Slim, 1 Ft Length, Black | CE6PDF HC6BK01Black1"0.218"0.1 dBA#24 AWG€17.82
HUBBELL WIRING DEVICE-KELLEMS HC6BK25 Patch Cord, Cat 6, Slim, 25 Ft Length, Black | CE6PDN HC6BK25Black25 ft.0.218"0.1 dBA#24 AWG€51.00
HUBBELL WIRING DEVICE-KELLEMS HC6GN01 Patch Cord, Cat 6, Slim, 1 Ft Length, Green | CE6PDP HC6GN01Green1"0.218"0.1 dBA#24 AWG€17.82
HUBBELL WIRING DEVICE-KELLEMS HC6GN20 Patch Cord, Cat 6, Slim, 20 Ft Length, Green | CE6PDW HC6GN20Green20 ft.0.218"0.1 dBA#24 AWG€43.90
HUBBELL WIRING DEVICE-KELLEMS HC6GN25 Patch Cord, Cat 6, Slim, 25 Ft Length, Green | CE6PDX HC6GN25Green25 ft.0.218"0.1 dBA#24 AWG€51.00
HUBBELL WIRING DEVICE-KELLEMS HC6GY01 Patch Cord, Cat 6, Slim, 1 Ft Length, Gray | CE6PDY HC6GY01Gray1"0.218"0.1 dBA#24 AWG€17.82
HUBBELL WIRING DEVICE-KELLEMS HC6GY25 Patch Cord, Cat 6, Slim, 25 Ft Length, Gray | CE6PEF HC6GY25Gray25 ft.0.218"0.1 dBA#24 AWG€51.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HC6P05 Patch Cord, Cat 6, Slim, 5 Ft Length, Purple
€23.49 /unit