Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBSXT24 Pir Sensor, Low Voltage, With Photocell, 24VDC | CE6RLQ

HUBBELL WIRING DEVICE-KELLEMS HBSXT24 Pir Sensor, Low Voltage, With Photocell, 24VDC

Item: CE6RLQ Model: HBSXT24Cross Ref: 29RX03
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€130.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
ColorWhite
Communication MethodHard Wired
Compatible With BrandHubbell Wiring
Compatible With Manufacturer Model NumberCU300A, CU300HD
Compatible With SeriesHubbell CU300A, CU300HD
Coverage Angle360°
Lighting TechnologyLED
Load Rating @ 120v Ac800 W (Fluorescent, Induction, LED)
Load Rating @ 277v Ac1200W (Fluorescent, Induction, LED)
Manufacturer WarrantyLimited Lifetime
Maximum Coverage Area5500 sq. ft.
Maximum Mounting Height45 ft.
Maximum Operating Temperature149°F
Maximum Time Delay30 min.
Minimum Operating Temperature-40°F
Minimum Time Delay4 min.
Operating Voltage24V DC
Overall Diameter4"
Overall Height1 1/2"
Sensing TechnologyPassive Infrared (PIR)
Sensor OperationOccupancy, Photocell
SeriesOPTIMYZER
StandardsASHRAE 90.1, CEC TITLE 24 COMPLIANT, CULUS LISTED
Time Delay Adjustment MethodManual
Voltage TypeLow Voltage

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.81
Ship length (cm)16
Ship width (cm)13.72
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBSXT24 Pir Sensor, Low Voltage, With Photocell, 24VDC
€130.83 /unit