HUBBELL WIRING DEVICE-KELLEMS HBMF05501 Receptacle, Flange, Male, 10 A, 5 Pole | CE6UME

HUBBELL WIRING DEVICE-KELLEMS HBMF05501 Receptacle, Flange, Male, 10 A, 5 Pole

Item: CE6UME Model: HBMF05501
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps10A
Conductor Size#16 AWG
Conductor TypeCopper
ConstructionMetallic Shell
MaterialComposite
Number Of Conductors5
Number Of Poles5
Voltage600V
Wattage6000 W

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBMF05501 Receptacle, Flange, Male, 10 A, 5 Pole