Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBLVP6485 Hazardous Location Pin And Sleeve Plug, 3 Pole, 600 VAC, 60 A | CE6TMF

HUBBELL WIRING DEVICE-KELLEMS HBLVP6485 Hazardous Location Pin And Sleeve Plug, 3 Pole, 600 VAC, 60 A

Item: CE6TMF Model: HBLVP6485
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,108.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Pin and Sleeve Plug
Amps60A
Cord TypePortable
Exposure ConditionsHazardous And Classified Environment
MaterialStainless Steel
Mounting StyleCord
Phase3
Wattage36000 W
Wire Size8 AWG to 2 AWG

Shipping Info:

Ship weight (kg) 1.5255
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLVP6485 Hazardous Location Pin And Sleeve Plug, 3 Pole, 600 VAC, 60 A
€1,108.80 /unit