Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBLT2621 Tester, 30A 250V, 2-Pole, 3-Wire Grounding | BD3QKF

HUBBELL WIRING DEVICE-KELLEMS HBLT2621 Tester, 30A 250V, 2-Pole, 3-Wire Grounding

Item: BD3QKF Model: HBLT2621
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€158.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Tester
Current Rating30A
Nema RatingNEMA L6-30P
Voltage Rating250V

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.14
Ship length (cm)10.1
Ship width (cm)6.14
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLT2621 Tester, 30A 250V, 2-Pole, 3-Wire Grounding
€158.88 /unit