Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBLS530R7W Iec Pin And Sleeve Receptacle, 30 A, 277 - 480 V, 4 Pole | BD4AXL

HUBBELL WIRING DEVICE-KELLEMS HBLS530R7W Pin And Sleeve Receptacle, 30A, 4 Poles

Item: BD4AXL Model: HBLS530R7WCross Ref: 44ZD65
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€965.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin and Sleeve Receptacle
Amps30A
ColorRed
Number Of Poles4.0
Number Of Wires5
Connection OrientationStraight
Current Rating30A
Face Diameter3.13"
Flange TypeFlanged
GroundingGrounded
Grounding StyleIEC
Housing ColorRed
Housing MaterialPolybutylene Terephthalate
MarketIndustrial
Nema Enclosure Rating4X
PhaseThree
Reverse ServiceNo
StandardsCSA CERTIFIED LR280C, FILE E146033, UL IEC 60309-1 IEC 60309-2, UL LISTED
Switch RatedYes
Voltage Rating277/480V AC
Wire Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.6728
Ship height (cm)11.68
Ship length (cm)15.24
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelNumber Of PolesNumber Of WiresPhaseHp RatingColorAmpsWire SizeWattagePrice
HUBBELL WIRING DEVICE-KELLEMS HBL420R12W Iec Pin And Sleeve Receptacle, Female, 20 A, 125 - 250 V, 3 Pole, Orange | AC8PZR 3D139 HBL420R12W3.041-Orange20A14 AWG to 10 AWG-€337.41
HUBBELL WIRING DEVICE-KELLEMS HBL420R9W Iec Pin And Sleeve Receptacle, Female, 20 A, 250 VAC, 3 Pole, Blue | AC8PZU 3D141 HBL420R9W3.0432 hpBlue20A14 AWG to 10 AWG-€263.98
HUBBELL WIRING DEVICE-KELLEMS HBL430R12W Iec Pin And Sleeve Receptacle, Female, 30 A, 125 - 250 V, 3 Pole, Orange | AC8QAB 3D151 HBL430R12W3.041-Orange30A12 AWG to 8 AWG7500 W€335.10
HUBBELL WIRING DEVICE-KELLEMS HBL460R9W Iec Pin And Sleeve Receptacle, Female, 60 A, 250 VAC, 3 Pole, Blue | AE7LHT 5Z913 HBL460R9W3.0435 hpBlue60A8 AWG to 2 AWG15000 W€678.61
HUBBELL WIRING DEVICE-KELLEMS HBL460R7W Iec Pin And Sleeve Receptacle, Female, 60 A, 480 VAC, 3 Pole, Red | AE7LHW 5Z916 HBL460R7W3.04310 hpRed60A8 AWG to 2 AWG28800 W€548.49
HUBBELL WIRING DEVICE-KELLEMS HBL4100R7W Iec Pin And Sleeve Receptacle, Female, 100 A, 480 VAC, 3 Pole, Red | AE7LJE 5Z925 HBL4100R7W3.04350 hpRed100A#3 AWG to #1/0 AWG48000 W€860.12
HUBBELL WIRING DEVICE-KELLEMS HBL430R9W Iec Pin And Sleeve Receptacle, Female, 30 A, 250 VAC, 3 Pole, Blue | AE7LJT 5Z937 HBL430R9W3.0437 1/2 hpBlue30A12 AWG to 8 AWG7500 W€335.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLS530R7W Pin And Sleeve Receptacle, 30A, 4 Poles
€965.91 /unit