Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBLS530C9W Iec Pin And Sleeve Connector, Female, 30 A, 120/208 V, 4 Pole | BD4CAR

HUBBELL WIRING DEVICE-KELLEMS HBLS530C9W Pin and Sleeve Connector, 30A, 120/208V AC

Item: BD4CAR Model: HBLS530C9WCross Ref: 44ZD66
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€965.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin and Sleeve Connector
ColorBlue
Number Of Poles4.0
Number Of Wires5
Connection OrientationStraight
Contact MaterialBeryllium Copper
Current Rating30/32A
For EnvironmentWet
GroundingGrounded
Grounding StyleIEC
Housing ColorBlue
Housing MaterialPBT
MarketIndustrial
Nema Enclosure Rating4X
Outside Diameter4.5"
Overall Length9.9"
PhaseThree
Reverse ServiceNo
StandardsCSA CERTIFIED LR280C, UL CLASSIFIED TO IEC 60309-1 IEC 60309-2, UL E146033
Switch RatedYes
Voltage Rating120/208V AC
Wire Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.9572
Ship height (cm)11.43
Ship length (cm)25.15
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelNumber Of PolesNumber Of WiresColorAmpsExposure ConditionsMounting StyleMaterialNumber Of ConductorsPrice
HUBBELL WIRING DEVICE-KELLEMS HBLS332C4W Iec Pin And Sleeve Connector, Female, 32 A, 100 - 130 V, 2 Pole | BD3NUM HBLS332C4W2.03Yellow32A----€701.49
HUBBELL WIRING DEVICE-KELLEMS HBLS430C6W Iec Pin And Sleeve Connector, Female, 30 A, 380 - 415 V, 3 Pole | BD3TAE HBLS430C6W3.04Red-----€782.57
HUBBELL WIRING DEVICE-KELLEMS HBLS430C9W Iec Pin And Sleeve Connector, Female, 30 A, 250 V, 3 Pole | BD3WCH HBLS430C9W3.04Blue30A----€782.57
HUBBELL WIRING DEVICE-KELLEMS HBLS460C7W Iec Pin And Sleeve Connector, 60 A, 480 VAC, 3 Pole | BD3WCJ HBLS460C7W3.04Red60A----€1,206.85
HUBBELL WIRING DEVICE-KELLEMS HBLS460C6W Iec Pin And Sleeve Connector, 60 - 63 A, 380 - 415 VAC, 3 Pole | BD3XAJ HBLS460C6W3.04Red-----€1,206.85
HUBBELL WIRING DEVICE-KELLEMS HBLS330C4W Iec Pin And Sleeve Connector, Female, 30 A, 125 V, 2 Pole | BD3XXX HBLS330C4W2.03Yellow30A----€701.49
HUBBELL WIRING DEVICE-KELLEMS HBLS460C9W Iec Pin And Sleeve Connector, 60 - 63 A, 125 - 250 VAC, 3 Pole | BD3XYA HBLS460C9W3.04Blue-----€1,206.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLS530C9W Pin and Sleeve Connector, 30A, 120/208V AC
€965.91 /unit