Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBLS430R5W Iec Pin And Sleeve Receptacle, 30 A, 600 V, 3 Pole | BD4PRK

HUBBELL WIRING DEVICE-KELLEMS HBLS430R5W Pin And Sleeve Receptacle, 30A, 600V AC

Item: BD4PRK Model: HBLS430R5WCross Ref: 44ZD71
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€869.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin and Sleeve Receptacle
Amps30A
ColorBlack
Number Of Poles3.0
Number Of Wires4

Shipping Info:

Ship weight (kg) 0.693
Ship height (cm)11.68
Ship length (cm)15.24
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelNumber Of PolesNumber Of WiresPhaseHp RatingColorAmpsWire SizeWattagePrice
HUBBELL WIRING DEVICE-KELLEMS HBL420R12W Iec Pin And Sleeve Receptacle, Female, 20 A, 125 - 250 V, 3 Pole, Orange | AC8PZR 3D139 HBL420R12W3.041-Orange20A14 AWG to 10 AWG-€337.41
HUBBELL WIRING DEVICE-KELLEMS HBL420R9W Iec Pin And Sleeve Receptacle, Female, 20 A, 250 VAC, 3 Pole, Blue | AC8PZU 3D141 HBL420R9W3.0432 hpBlue20A14 AWG to 10 AWG-€263.98
HUBBELL WIRING DEVICE-KELLEMS HBL430R12W Iec Pin And Sleeve Receptacle, Female, 30 A, 125 - 250 V, 3 Pole, Orange | AC8QAB 3D151 HBL430R12W3.041-Orange30A12 AWG to 8 AWG7500 W€335.10
HUBBELL WIRING DEVICE-KELLEMS HBL460R9W Iec Pin And Sleeve Receptacle, Female, 60 A, 250 VAC, 3 Pole, Blue | AE7LHT 5Z913 HBL460R9W3.0435 hpBlue60A8 AWG to 2 AWG15000 W€678.61
HUBBELL WIRING DEVICE-KELLEMS HBL460R7W Iec Pin And Sleeve Receptacle, Female, 60 A, 480 VAC, 3 Pole, Red | AE7LHW 5Z916 HBL460R7W3.04310 hpRed60A8 AWG to 2 AWG28800 W€548.49
HUBBELL WIRING DEVICE-KELLEMS HBL4100R7W Iec Pin And Sleeve Receptacle, Female, 100 A, 480 VAC, 3 Pole, Red | AE7LJE 5Z925 HBL4100R7W3.04350 hpRed100A#3 AWG to #1/0 AWG48000 W€860.12
HUBBELL WIRING DEVICE-KELLEMS HBL430R9W Iec Pin And Sleeve Receptacle, Female, 30 A, 250 VAC, 3 Pole, Blue | AE7LJT 5Z937 HBL430R9W3.0437 1/2 hpBlue30A12 AWG to 8 AWG7500 W€335.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLS430R5W Pin And Sleeve Receptacle, 30A, 600V AC
€869.52 /unit