Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBLRF300MY Male Plug, 300 A, Yellow | BD3VFX

HUBBELL WIRING DEVICE-KELLEMS HBLRF300MY Male Plug, 300 A, Yellow

Item: BD3VFX Model: HBLRF300MY
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€166.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Plug
Conductor Size#6 AWG to #2/0 AWG
Voltage600V

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)4.83
Ship length (cm)24.64
Ship width (cm)20.07
Country of OriginUS

Product Variants

ProductModelColorNumber Of ConductorsDiameterJacket TypeVoltageConductor SizeNema RatingMaterialPrice
HUBBELL WIRING DEVICE-KELLEMS HBL300MBK Male Plug, Single Conductor, 300 A, Black | AC3WZH 2XB30 HBL300MBKBlack-----NEMA 3R, NEMA 4X, NEMA 12KTPE€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300MBL Male Plug, Single Conductor, 300 A, Blue | AC3WZJ 2XB31 HBL300MBLBlue-----NEMA 3R, NEMA 4X, NEMA 12KTPE€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300MGN Male Plug, Single Conductor, 300 A, Green | AC3WZK 2XB32 HBL300MGNGreen-----NEMA 3R, NEMA 4X, NEMA 12KTPE€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300MR Male Plug, Single Conductor, 300 A, Red | AC3WZL 2XB33 HBL300MRRed-----NEMA 3R, NEMA 4X, NEMA 12KTPE€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL300MW Male Plug, Single Conductor, 300 A, White | AC3WZM 2XB34 HBL300MWWhite-----NEMA 3R, NEMA 4X, NEMA 12KTPE€66.06
HUBBELL WIRING DEVICE-KELLEMS HBL400MBK Male Plug, Single Conductor, 400 A, Black | AC3WZU 2XB40 HBL400MBKBlack-----NEMA 3R, NEMA 4X, NEMA 12KTPE€63.86
HUBBELL WIRING DEVICE-KELLEMS HBL400MBL Male Plug, Single Conductor, 400 A, Blue | AC3WZV 2XB41 HBL400MBLBlue-----NEMA 3R, NEMA 4X, NEMA 12KTPE€66.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLRF300MY Male Plug, 300 A, Yellow
€166.57 /unit