Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL HBLPTR Single Pole Connector Paralleling Tee Red | AF7BHT 20TT92

HUBBELL WIRING DEVICE-KELLEMS HBLPTR Single Pole Connector Paralleling Tee Red

Item: AF7BHT Model: HBLPTRCross Ref: 20TT92
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€210.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Pole Connector
Amps400A
ColorRed
Conductor MaterialBrass
MaterialBrass, Elastomer
Nema RatingNEMA 3R, NEMA 4X, NEMA 12
Operating Temp.- 75°C to -40°C
Single Pole Device StyleTaper Nose
Terminal Connection TypeSingle Pin
TypeParallel Tee
Wattage360000 W
Compatible With SeriesSeries 16
Contact MaterialBrass
Current Rating400A
Gender ConfigurationMale-Male-Female
Housing ColorRed
Housing MaterialThermoplastic Elastomer
Maximum Operating Temperature75°C
Minimum Operating Temperature-40°C
Nema Enclosure RatingNEMA 3R, NEMA 4X, NEMA 12
Overall Height3.18"
Overall Length4.65"
Overall Width1.54"
Product TypeParalleling Tee
Voltage Rating250V DC/600V AC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.08
Ship length (cm)11.81
Ship width (cm)3.91
HS code8536698000
Country of OriginCN

Product Variants

ProductModelTypeColorAmpsOperating Temp.Male/femaleCable RangePower Terminals Wire SizeConductor MaterialPrice
HUBBELL HBL15MBK Single Pole Connector Male Black | AF7BBJ 20TP87 HBL15MBKMaleBlack150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15MW Single Pole Connector Male White | AF7BBK 20TP88 HBL15MWMaleWhite150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15MR Single Pole Connector Male Red | AF7BBL 20TP89 HBL15MRMaleRed150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15MBL Single Pole Connector Male Blue | AF7BBM 20TP90 HBL15MBLMaleBlue150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15MGN Single Pole Connector Male Green | AF7BBN 20TP91 HBL15MGNMaleGreen150A-Male8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15FBK Single Pole Connector Female Black | AF7BBP 20TP92 HBL15FBKFemaleBlack150A-Female8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68
HUBBELL HBL15FW Single Pole Connector Female White | AF7BBQ 20TP93 HBL15FWFemaleWhite150A-Female8 AWG to 2 AWG#8 AWG to #2 AWGBrass€47.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLPTR Single Pole Connector Paralleling Tee Red
€210.49 /unit