Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBLPOB1D Portable Outlet Box, 1-Gang, Front And Back, Yellow, Non-Metallic | AA9JGV 1DJL3

HUBBELL WIRING DEVICE-KELLEMS HBLPOB1D Portable Outlet Box, 1-Gang, Front And Back, Yellow, Non-Metallic

Item: AA9JGV Model: HBLPOB1DCross Ref: 1DJL3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€123.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Outlet Box
Box TypeFSCC
Cable EntryTop Hub
Capacity33 cu. in.
ColorYellow
ConstructionFabricated
Depth4 1/5"
Height3.18"
Hub Size1"
Length5.38"
MaterialValox
MountingCable
Number Of Gangs1
Number Of Inlets1
TypeTemporary
Width4 1/5"

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)8.08
Ship length (cm)13.67
Ship width (cm)10.67
HS code8538908080
Country of OriginUS

Product Details:

    • Furnished With 2 Gray Duplex Plates

Product Variants

ProductModelHub SizeCapacityDepthTypeMaterialNumber Of GangsColorHeightPrice
HUBBELL WIRING DEVICE-KELLEMS HBLPOB1 Portable Outlet Box, 1-Gang, Front And Back, Yellow, Non-Metallic | AA9JGU 1DJL2 HBLPOB11"32 cu. in.3.18"TemporaryValox1Yellow3.18"€94.35
HUBBELL WIRING DEVICE-KELLEMS HBLPOB1DY Portable Outlet Box, 1-Gang, Front And Back, Yellow, Non-Metallic | AF7LKG 21XL35 HBLPOB1DY3/4"1 cu. in.4 1/5"Non MetallicValox1Yellow3.18"€111.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLPOB1D Portable Outlet Box, 1-Gang, Front And Back, Yellow, Non-Metallic
€123.69 /unit