Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBLFG30 Disconnect Switch, Black | CE6TQB

HUBBELL WIRING DEVICE-KELLEMS HBLFG30 Disconnect Switch, Black

Item: CE6TQB Model: HBLFG30
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisconnect Switch
ConstructionFabricated
Operating Temp.-75°C to -40°C

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)11.18
Ship width (cm)7.62
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBLFG30 Disconnect Switch, Black
€10.89 /unit