Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL8200ILGY Receptacle, Duplex, 2-Pole, 3-Wire Grounding, 15A, 125V, Gray | AC2MJL 2LBX2

HUBBELL WIRING DEVICE-KELLEMS HBL8200ILGY Receptacle, Duplex, 2-Pole, 3-Wire Grounding, 15A, 125V, Gray

Item: AC2MJL Model: HBL8200ILGYCross Ref: 2LBX2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
Application EnvironmentHeavy Use Hospital Grade
ColorGray
ConnectivityBack And Side Wired Screw Terminals
DutyExtra Heavy
GradeHospital
Height1.05"
Length3 7/25"
MaterialPolycarbonate
Max. Hp1/2 hp
MountingScrew Mounting
Mounting TypeFlush
Nema RatingNEMA 5-15R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
Outlet TypeDuplex
Phase1
Power IndicatorNo
Surge ProtectionNo
Voltage125V
Wattage1875 W
Weather ResistantNo
Width1.33"
Wire Size14 AWG to 10 AWG
Wiring MethodBack And Side
AfciNo
Connection OrientationStraight
Cover TypeNo Cover
Current Rating15A
Face Plate Height2.7"
GfciNo
GroundingGrounded
Housing ColorGray
Includes Mounting HardwareYes
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
Receptacle TypeDuplex
Resistance PropertyGeneral Purpose
Special Resistance PropertiesImpact Resistant
StandardsCSA CERTIFIED C22.2 NO. 42 FILE 285, FEDERAL SPECIFICATION W-C-596, NEMA WD-6, UL 498 FILE E2186
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.67
Ship length (cm)8.33
Ship width (cm)3.38
HS code8536698000
Country of OriginUS

Product Details:

    • Special Features: Illuminated

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL8200ILGY Receptacle, Duplex, 2-Pole, 3-Wire Grounding, 15A, 125V, Gray
€78.68 /unit