Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL7765C Male Plug, 50A, 250VDC/600VAC, 3-Pole, 4-Wire Grounding | AC8QEL 3D275

HUBBELL WIRING DEVICE-KELLEMS HBL7765C Male Plug, 50A, 250VDC/600VAC, 3-Pole, 4-Wire Grounding

Item: AC8QEL Model: HBL7765CCross Ref: 3D275
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€278.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Plug
Amps50A
AntimicrobialNo
Cable Range0.83" to 1.25"
ColorBlack, White
ConnectivityPressure Terminal Screws
Cord Size0.75" to 1.125"
GradeGrade Industrial
Height6.37"
Length2 14/25"
MaterialNylon
MountingCord Mounted
Nema ConfigurationNon-NEMA
Number Of Poles3
Number Of Wires4
Phase1
TypeShrouded
Wattage30000 W
Width2 14/25"
Wire Size8 AWG to 4 AWG
Wiring TypeStandard
Blade MaterialBrass
Body Length2.56"
Connection OrientationStraight
Current Rating50A
For EnvironmentDry
For LocationIndoor
For Maximum Cable Diameter1.25"
For Minimum Cable Diameter0.83"
GroundingGrounded
Housing ColorBlack, White
Housing MaterialNylon
Ip RatingIP20
MarketIndustrial
Maximum Operating Temperature75°C
Maximum Wire Size4 AWG
Minimum Operating Temperature-40°C
Minimum Wire Size8 AWG
Nema Plug ConfigurationNon-NEMA
Number Of Blades4
Outside Diameter2.563"
Overall Length2.56"
PolarizedYes
Resistance PropertiesChemical Resistant, Impact Resistant
ShroudedYes
StandardsCSA CERTIFIED C22.2 NO. 42, UL 498
Ul 94 Flammability RatingHB
Voltage Rating250V DC/600V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)16.18
Ship length (cm)6.5
Ship width (cm)6.5
HS code8536698000
Country of OriginUS

Product Variants

ProductModelPhaseNumber Of PolesMaterialWire SizeGradeHeightCord SizeWattagePrice
HUBBELL WIRING DEVICE-KELLEMS HBL3763C Male Plug, 50A, 250VDC/600VAC, 2-Pole, 3-Wire Grounding | AC8PZA 3D124 HBL3763C12Nylon8 AWG to 4 AWGGrade Industrial6.37"0.75" to 1.125"30000 W€184.93
HUBBELL WIRING DEVICE-KELLEMS HBL3765C Male Plug, 50A, 250VDC/600VAC, 3-Pole, 4-Wire Grounding | AC8PZC 3D126 HBL3765C13Nylon8 AWG to 4 AWGGrade Industrial6.37"0.75" to 1.125"30000 W€192.84
HUBBELL WIRING DEVICE-KELLEMS CS6361C Male Plug, 50A, 125V, 2-Pole, 3-Wire Grounding | AC8QFU 3D321 CS6361C12Nylon#10 AWG to #6 AWGGrade Industrial2 14/25"0.75" to 1.125"6250 W€150.08
HUBBELL WIRING DEVICE-KELLEMS CS6365C Male Plug, 50A, 125/250V 3-Pole, 4-Wire Grounding | AC8QFW 3D323 CS6365C13Nylon#10 AWG to #6 AWGGrade Industrial2 14/25"0.75" to 1.125"12500 W€149.22
HUBBELL WIRING DEVICE-KELLEMS CS8165C Male Plug, 50A, 3-Phase, 480VAC, 3-Pole, 4-Wire Grounding | AC8QGB 3D328 CS8165C33Nylon#10 AWG to #6 AWGGrade Industrial2 14/25"0.75" to 1.125"24000 W€177.77
HUBBELL WIRING DEVICE-KELLEMS CS8265C Male Plug, 50A, 250V, 2-Pole, 3-Wire Grounding | AC8QGE 3D331 CS8265C12Nylon#10 AWG to #6 AWGGrade Industrial2 14/25"0.75" to 1.125"12500 W€193.36
HUBBELL WIRING DEVICE-KELLEMS CS8365C Male Plug, 50A, 3-Phase, Delta, 250VAC, 3-Pole, 4-Wire Grounding | AC8QGH 3D334 CS8365C33Nylon#10 AWG to #6 AWGGrade Industrial2 14/25"0.75" to 1.125"12500 W€160.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL7765C Male Plug, 50A, 250VDC/600VAC, 3-Pole, 4-Wire Grounding
€278.85 /unit