Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL7428WOG Weatherproof Cover, 1-Gang, 2.15 Inch Opening, Gray, Polycarbonate | BD6BVJ

HUBBELL WIRING DEVICE-KELLEMS HBL7428WOG Weatherproof Cover, 1-Gang, 2.15 Inch Opening, Gray, Polycarbonate

Item: BD6BVJ Model: HBL7428WOG
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€111.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeatherproof Cover
ColorGray
ConstructionMolded
Height1.09"
Length4 14/25"
MaterialMolded
MountingVertical
Number Of Gangs1
Number Of Outlets1
Width3 7/25"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.77
Ship length (cm)11.58
Ship width (cm)8.33
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL7428WOG Weatherproof Cover, 1-Gang, 2.15 Inch Opening, Gray, Polycarbonate
€111.01 /unit