HUBBELL WIRING DEVICE-KELLEMS HBL7410B Single Flush Receptacle, 20A, 3-Phase, Wye 120/208VAC, 4-Pole | AE7ZHW 6C612

HUBBELL WIRING DEVICE-KELLEMS HBL7410B Single Flush Receptacle, 20A, 3-Phase, Wye 120/208VAC, 4-Pole

Item: AE7ZHW Model: HBL7410BCross Ref: 6C612
In Stock

Get it by Wednesday, Jun 11

€59.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorBlack
ConnectivityBack Wired Screw Terminals
GradeGrade Industrial
Height1 7/25"
Length3.61"
MaterialNylon
MountingScrew Mounting
Mounting TypeFlush
Nema ConfigurationNon-NEMA
Nema RatingNEMA 12, NEMA 4X
Number Of Poles4
Number Of Wires4
Phase3
TypeNon Shrouded
Wattage4160 W
Width1.71"
Wire Size16 AWG to 8 AWG
Wire TypeStandard
AfciNo
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Current Rating20A
For EnvironmentDry
For LocationIndoor
GroundingNon Grounded
Housing ColorBlack
Housing MaterialNylon
IncludesMounting Hardware
Includes Mounting HardwareYes
MarketIndustrial
Mount TypeFlush
Resistance PropertiesImpact Resistant
StandardsCSA CERTIFIED C22.2 NO. 42, FEDERAL SPECIFICATION W-C-596, UL 498
Voltage Rating120/208V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.25
Ship length (cm)9.17
Ship width (cm)4.34
HS code8536698000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL7410B Single Flush Receptacle, 20A, 3-Phase, Wye 120/208VAC, 4-Pole
€59.30 /unit