Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL6MGRPT6 Power Strips, 6 Outlet, 15A, 125V, 2-Pole, 3-Wire Grounding, 6 Feet Cord | BD3TXF

HUBBELL WIRING DEVICE-KELLEMS HBL6MGRPT6 Power Strips, 6 Outlet, 15A, 125V, 2-Pole, 3-Wire Grounding, 6 Feet Cord

Item: BD3TXF Model: HBL6MGRPT6Cross Ref: 115P80
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€249.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Strip
ColorWhite
Cord Length6 ft.
Number Of Outlets6

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)5.59
Ship length (cm)45.72
Ship width (cm)16.26
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL6MGRPT6 Power Strips, 6 Outlet, 15A, 125V, 2-Pole, 3-Wire Grounding, 6 Feet Cord
€249.86 /unit